The store will not work correctly when cookies are disabled.
ABB560P9WN
MFG Item Number
ABB560P9WN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
AB ABB560R5WN Receptacle for 60A 34
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ABB560P9WN |
Item Number |
ABB560P9WN |
Manufacturer |
ABB |
Family Series |
ABB Plugs & Receptacles |
Connection Type |
Plug |
Current Rating |
60 A |
Voltage |
144 V, 208 V, 250 V, 120 V |
Number of Poles |
4 |
Number of Wires |
5 |
Wire Size Range |
8-4 AWG |
Wire Size |
4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Temperature Range (F) |
-67-131 °F |
IP Rating |
IP67, IP69K |
Approvals |
CE, CSA, NSF, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved