TWND Series Information
| Manufacturer Part Number | ABPD211NUG |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | Pushbutton, 30mm Mom Ex PB Bt 1NO 1NC Grn |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 25 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Green |
| Terminal Type | Screw |
| Material | Polyamide |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Comments | Neoprene Rubber Boot over Button |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |