AC50A
Amprobe Multimeters, AC50A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AC50A

Amprobe Multimeters, AC50A Series

AC50A

Amprobe Multimeters, AC50A Series
COMPACT CLAMP METER FOR LEAKAGE
Item Number
AC50A
MFG Item Number
3033017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, AC50A Series
Item #
AC50A
COMPACT CLAMP METER FOR LEAKAGE

AC50A Series Information

Specifications

Specifications
Manufacturer Part Number 3033017
Manufacturer Amprobe
Product Series AC50A
Family Series Amprobe Multimeters, AC50A Series
Description COMPACT CLAMP METER FOR LEAKAGE CURRENT
Max Voltage 400 Volts
Temperature Readings No
True RMS No
Max Current 60 A (VAC)
Max Resistance 400 Ohm
Accuracy 1 % (VAC), 1 % (VDC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.2 "
Net Weight 1.18 lbs
Gross Weight 1.18 lbs