Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Amprobe Multimeters, NAVIGATOR Series
ACDC-52NAV
Amprobe Multimeters, NAVIGATOR Series
600A AC/DC TRMS NAVIGATOR CLAMP
This item cannot be canceled or returned
Description
Multimeters, NAVIGATOR Series
600A AC/DC TRMS NAVIGATOR CLAMP
NAVIGATOR Series Information
Clamp Meter Measure Variety of Features Can Measure on Variable Frequencies Auto Flashlight when Clamping Phase Rotation Indication Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
3729961
Manufacturer
Amprobe
Product Series
NAVIGATOR
Family Series
Amprobe Multimeters, NAVIGATOR Series
Description
600A AC/DC TRMS NAVIGATOR CLAMP
Max Voltage
1,000 Volts
Temperature Readings
No
True RMS
Yes
Max Current
600 A (VAC), 600 A (VDC)
Max Resistance
100 kOhm
Accuracy
0.7 % (VDC), 1 % (VAC)
Frequency
0.02-10 kHz
Capacitance
4,000 µF
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Mirrored Scale
No
Jaw Size
1.77 "
Net Weight
0.84 lbs
Gross Weight
0.84 lbs
ACDC-52NAV
Amprobe Multimeters, NAVIGATOR Series