Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
ACS-25-175F
Eaton's B-Line series Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11905180 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
CONCRETE SCREW |
| Screw Type |
Concrete |
| Bit Type |
Phillips |
| Size |
1/4 x 1-3/4 |
| Screw Head Type |
Flat Head |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.009 lbs |
ACS-25-175F
Eaton's B-Line series Fasteners