The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS320-03U-12A5-4
ABB HVAC Drives, ACS320 Series
In stock
Item Number
ACS320-03U-12A5-4
MFG Item Number
ACS320-03U-12A5-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, ACS320 Series
Drive, AC, 7.5HP, 480V, 11.4A, VT,OP
ACS320 Series Information
AC Drive for HVAC Built‑In HVAC Control Software Intuitive User Interface PID‑Features Can Use for Pump, Fan HVAC Application Compact alternating current drives for a variety of applications, including fans and pumps. Embedded BACnet ensures ease of integration into management systems. Achieves reliable pump control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS320-03U-12A5-4
Item Number
ACS320-03U-12A5-4
Manufacturer
ABB
Product Series
ACS320
Family Series
ABB HVAC Drives, ACS320 Series
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
11.4 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
6.7 "
Depth
6.7 "
Max Frequency
60 Hz
Frame Size
R3
Enclosed
Yes
Net Weight
5.425 lbs
Gross Weight
7.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved