The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS355-03U-01A9-4
ABB Drives, ACS355 Series
In stock
Item Number
ACS355-03U-01A9-4
MFG Item Number
ACS355-03U-01A9-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 0.75HP, 480V, 1.9A, CT,OP
ACS355 Series Information
Machinery Drive Sensorless Vector Control 0.5 to 15hp 240V, 1 & 3‑Phase 0.5 to 30hp 480V, 3‑Phase IP20 Open Vent Protection The ABB ACS355 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS355 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
FlashDrop ‑ Fast parameter set‑up Sequence programming Optimized interfaces for users and machines Unified height and depth Coated boards as standard Built‑in brake chopper as standard Built‑in EMC filter for 2nd environment UL, cUL and CE approved
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS355-03U-01A9-4
Item Number
ACS355-03U-01A9-4
Manufacturer
ABB
Product Series
ACS355
Family Series
ABB Drives, ACS355 Series
Input Phase
3
HP (Constant Torque Rating)
0.75 hp
Amps (Constant Torque Rating)
1.9 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
IP Rating
IP20
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
600 Hz
Package
ACS350R0IP20-NP
Frame Size
R0
Dynamic Braking Trans
Included
Comments
Drive has open vents.
Depth
6.34 "
Width
2.76 "
Height
7.95 "
Net Weight
2.6 lbs
Gross Weight
5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved