ACS380-040S-033A-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS380-040S-033A-4

ABB , ACS380 Series

ACS380-040S-033A-4

ABB , ACS380 Series
Drive 3AXD50001021795
Item Number
ACS380-040S-033A-4
MFG Item Number
3AXD50001021795
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

ACS380 Series
Item #
ACS380-040S-033A-4
Drive 3AXD50001021795

ACS380 Series Information

  • AC Drive
  • Built for Precise Speed and Torque Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Mixers, Extruders, Conveyers, Palletizers

Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

  • Phase: 1, 3
  • .5 to 10 HP Range
  • 200‑240 V (1 Phase), 380‑480 V (3 Phase)
  • Small, Compact

Specifications

Specifications
Manufacturer ABB
Family Series ABB , ACS380 Series
Product Series ACS380
Manufacturer Part Number 3AXD50001021795
Description ACS380 AC Drive, 3-380-480V In, 20HP, 27A, Type OPEN, 1.5 overload, Integrated Module, 3AXD50001021795
Net Weight 6.9 lbs
Gross Weight 6.9 lbs