The store will not work correctly when cookies are disabled.
ACS880-M04-094A-5E200J400
In stock
Item Number
ACS880-M04-094A-5E200J400
MFG Item Number
ACS880-M04-094A-5E200J400
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
ACS880-M04-094A-5E200J400
Drive, AC, 50HP, 480V, 75.0A, CT, OP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACS880-M04-094A-5E200J400 |
Item Number |
ACS880-M04-094A-5E200J400 |
Manufacturer |
ABB |
Family Series |
ABB Drives |
Input Phase |
3 |
HP (Constant Torque Rating) |
50 hp |
HP (Variable Torque Rating) |
60 hp |
Amps (Constant Torque Rating) |
75 A |
Amps (Variable Torque Rating) |
90 A |
Input Range Voltage (AC) |
380-500 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved