The store will not work correctly when cookies are disabled.
ADJA20033BECRS
Appleton Plugs & Receptacles, Powertite Series
In stock
Item Number
ADJA20033BECRS
MFG Item Number
ADJA20033BECRS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Powertite Series
Powertite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ADJA20033BECRS |
Item Number |
ADJA20033BECRS |
Manufacturer |
Appleton |
Product Series |
Powertite |
Family Series |
Appleton Plugs & Receptacles, Powertite Series |
Connection Type |
Receptacle |
Connection Description |
Angled |
Current Rating |
200 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
3 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
2/0 AWG-250 MCM |
Wire Size |
2/0 AWG, 250 MCM, 3/0 AWG, 4/0 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-13-104 °F |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
CSA, UL |
Comments |
Reverse Service - for Generator Applications |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved