ADR1034P4
Appleton Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADR1034P4

Appleton Plugs & Receptacles
In stock
Item Number
ADR1034P4
MFG Item Number
ADR1034P4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
ADR1034P4
100A RECEPT ASSY 3W4P S2 P4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADR1034P4
Item Number ADR1034P4
Manufacturer Appleton
Family Series Appleton Plugs & Receptacles
Connection Type Receptacle
Connection Description Straight
Current Rating 100 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 4-1 AWG
Wire Size 1 AWG, 2 AWG, 3 AWG, 4 AWG
Terminal Type Screw
Case Material Metallic
Temperature Range (F) -13-104 °F
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, UL
Comments Special Polarization
Net Weight 0.0624 lbs
Gross Weight 3.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved