The store will not work correctly when cookies are disabled.
ADR6022
Appleton Plugs & Receptacles, Powertite Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Powertite Series
60A RECPT 2PS1 SCR/SPRG CVRS
Powertite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ADR6022 |
Item Number |
ADR6022 |
Manufacturer |
Appleton |
Product Series |
Powertite |
Family Series |
Appleton Plugs & Receptacles, Powertite Series |
Connection Type |
Receptacle |
Connection Description |
Straight |
Current Rating |
60 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
2 |
Number of Wires |
2 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
6-2 AWG |
Wire Size |
2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-13-104 °F |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved