ADRE6023100
Appleton Plugs & Receptacles, Powertite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADRE6023100

Appleton Plugs & Receptacles, Powertite Series
In stock
Item Number
ADRE6023100
MFG Item Number
ADRE6023100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Powertite Series
Item #
ADRE6023100
RECP & MTG BOX 60A 2W3P

Powertite Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADRE6023100
Item Number ADRE6023100
Manufacturer Appleton
Product Series Powertite
Family Series Appleton Plugs & Receptacles, Powertite Series
Connection Type Receptacle
Connection Description Angled
Current Rating 60 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 6-2 AWG
Wire Size 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG
Terminal Type Screw
Case Material Metallic
Temperature Range (F) -13-104 °F
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, UL
Comments (1) 1 " Hub
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved