AEI631
Appleton Plugs & Receptacles, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AEI631

Appleton Plugs & Receptacles, AE Series
In stock
Item Number
AEI631
MFG Item Number
AEI631
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, AE Series
Item #
AEI631
3W-3P 60A AE REC. INT.

AE Series Information

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AEI631
Item Number AEI631
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Connection Type Receptacle
Connection Description Straight
Current Rating 60 A
Voltage 250 V, 600 V
Number of Poles 3
Number of Wires 3
Aux/Pilot Contacts None
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved