AEP10463RS
Appleton Plugs & Receptacles, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AEP10463RS

Appleton Plugs & Receptacles, AE Series
In stock
Item Number
AEP10463RS
MFG Item Number
AEP10463RS
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, AE Series
Item #
AEP10463RS
MF 100A AE PLUG RS 3W4P ST2

AE Series Information

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AEP10463RS
Item Number AEP10463RS
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Connection Description Straight
Current Rating 100 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 3-1 AWG
Wire Size 1 AWG, 2 AWG, 3 AWG
Terminal Type Crimp
Case Material Metallic
Approvals UL
Comments Plug only, no Connector Body. Reverse Service- For Generator Applications
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved