AEP3351
Appleton Plugs & Receptacles, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AEP3351

Appleton Plugs & Receptacles, AE Series
In stock
Item Number
AEP3351
MFG Item Number
AEP3351
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, AE Series
Item #
AEP3351
30A AE PLUG 3W-3P STYLE 1

AE Series Information

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Specifications

Specifications
Manufacturer Part Number AEP3351
Item Number AEP3351
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Connection Type Plug
Connection Description Straight
Current Rating 30 A
Voltage 600 V
Number of Poles 3
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 14-8 AWG
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 8 AWG, 9 AWG
Terminal Type Crimp
Case Material Metallic
Approvals UL
Comments Plug only, no Connector Body
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved