Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF0202

Wiegmann Wireway

AF0202

Wiegmann Wireway
Telescope, 2.5in.x2.5in., Steel,
MFG Item Number
AF0202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
AF0202
Telescope, 2.5in.x2.5in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number AF0202
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Telescope, 2.5in.x2.5in., Steel, N1
Composition Steel
Style Telescope
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
CWTL2
CWTL2
Hammond Manufacturing Wireway, CWTL Series