AF300M-30-11-70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF300M-30-11-70

ABB Contactors, AF Series

AF300M-30-11-70

ABB Contactors, AF Series
CONTACTOR
MFG Item Number
AF300M-30-11-70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF300M-30-11-70
CONTACTOR

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Videos

Specifications

Specifications
Manufacturer Part Number AF300M-30-11-70
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description CONTACTOR
Type AC Mechanically Interlocked IEC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 120 VDC, 240 VDC
Coil Voltage 100-250 VAC/VDC
Coil Type Magnetic
Poles 3NO
Frame Size AF300M
Auxiliary Contact 1NO, 1NC
Termination Box Lug
Overload Relays E320DU, TA450DU
General Purpose (AC1) 400 A
UL Motor Switching (AC3) 302 A
Net Weight 1 lb
Gross Weight 51 lbs
Alternatives
ATK300/2
ATK300/2
ABB Contactors