Series Information
| Manufacturer Part Number | AFR4BCBL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | Above floor raceway is a non-metallic, 4 channel surface raceway used to route, protect, and conceal data, voice, video, fiber optic and power cabling over floors. The structurally engineered design is ADA compliant, tamper resistant and made of rigid |
| Length | 6 ' |
| Material | Non-Metallic |
| Color | Black |
| Comments | PVC, Above Floor Raceway |
| Net Weight | 5 lbs |
| Gross Weight | 5.91 lbs |