AHDS Series Information
| Manufacturer Part Number | AHDS30VFD |
|---|---|
| Manufacturer | Eaton |
| Product Series | AHDS |
| Family Series | Eaton Disconnect Switches, AHDS Series |
| Description | Eaton motor control disconnect switch, 14-10 AWG, 30A, Mounting feet/DIN rail, flush or 1/4quot; spacing, 600V, Auxiliary contacts for VF drive early-break, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-phase, Rotary |
| Poles | 3 |
| NEMA Rating | NEMA 12, NEMA 4X |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Red |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | cULus |
| Comments | Late Make, Early Break |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |