The store will not work correctly when cookies are disabled.
AL21/U100/C90/000620
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
In stock
Item Number
AL21/U100/C90/000620
MFG Item Number
AL21/U100/C90/000620
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Adaptalok AL Series
Item #
AL21/U100/C90/000620
AF AL21/U113/A/000620 ALOK A INT UN
Adaptalok AL Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AL21/U100/C90/000620 |
Item Number |
AL21/U100/C90/000620 |
Manufacturer |
Adaptaflex, a Division of T&B |
Product Series |
Adaptalok AL |
Family Series |
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series |
Connection Type |
Snap-In |
Angle |
90 ° |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Polyamide |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved