AL28/M25/C90/GR
Adaptaflex, a Division of T&B Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL28/M25/C90/GR

Adaptaflex, a Division of T&B Fittings
In stock
Item Number
AL28/M25/C90/GR
MFG Item Number
AL28/M25/C90/GR
AL28/M25/C90/GR is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AL28/M25/C90/GR
AF AL28/M25/CS90/BL M25 SWIVEL ELBO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL28/M25/C90/GR
Item Number AL28/M25/C90/GR
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Connection Type Snap-In
Angle 90 °
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved