AL54/200/C90/CBYI
Adaptaflex, a Division of T&B Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL54/200/C90/CBYI

Adaptaflex, a Division of T&B Fittings
In stock
Item Number
AL54/200/C90/CBYI
MFG Item Number
AL54/200/C90/CBYI
AL54/200/C90/CBYI is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AL54/200/C90/CBYI
AF AL54/FL/90/BL ELBOW FITTING 90D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL54/200/C90/CBYI
Item Number AL54/200/C90/CBYI
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Connection Type Snap-In
Angle 90 °
Cable Opening Max 2 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved