Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
ALB1CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
LB Threaded Conduit Body, Aluminum,
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, ALB Series
LB Threaded Conduit Body, Aluminum,
Specifications
Specifications
| Manufacturer Part Number |
906901 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
ALB |
| Family Series |
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series |
| Description |
LB Threaded Conduit Body, Aluminum, 1/2in. w/ Cover and Gasket |
| Shape |
ALB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Copper Free Aluminum |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
ALB1CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series