AMP-210
Amprobe Multimeters, AMP-200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMP-210

Amprobe Multimeters, AMP-200 Series

AMP-210

Amprobe Multimeters, AMP-200 Series
600A AC TRMS Clamp Multimeter
Item Number
AMP-210
MFG Item Number
4560537
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, AMP-200 Series
Item #
AMP-210
600A AC TRMS Clamp Multimeter

AMP-200 Series Information

Specifications

Specifications
Manufacturer Part Number 4560537
Manufacturer Amprobe
Product Series AMP-200
Family Series Amprobe Multimeters, AMP-200 Series
Description 600A AC TRMS Clamp Multimeter
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 600 A (VAC)
Max Resistance 60 kOhm
Accuracy 1 % (VAC)
Frequency 0.05-0.99 kHz
Capacitance 2,500 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.18 "
Net Weight 0.445 lbs
Gross Weight 1.78 lbs