The store will not work correctly when cookies are disabled.
AP20033E
Appleton Plugs & Receptacles
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
200 AMP PLUG ASSEM 3P S1 2.500
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AP20033E |
Item Number |
AP20033E |
Manufacturer |
Appleton |
Family Series |
Appleton Plugs & Receptacles |
Connection Type |
Plug |
Connection Description |
Straight |
Current Rating |
200 A |
Voltage |
250 V, 600 V |
Frequency |
50-400 Hz |
Number of Poles |
3 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
2/0 AWG |
Wire Size |
2/0 AWG |
Terminal Type |
Pressure Wire |
Case Material |
Metallic |
Approvals |
CSA, UL |
Comments |
Shell Only, For Ordinary Locations |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved