Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
APR3565
Eaton's Crouse-Hinds series Plugs & Receptacles
30A 4W5P ARKTE CONNECT .875 TO 1.375
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 4W5P ARKTE CONNECT .875 TO 1.375
Specifications
Specifications
| Manufacturer Part Number |
4/1/3565 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APR connector, 30A, 0.87-1.38, Four-wire, five-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type |
Connector |
| Current Rating |
30 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
5 |
| Number of Wires |
4 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
2.325 lbs |
| Gross Weight |
2.35 lbs |
APR3565
Eaton's Crouse-Hinds series Plugs & Receptacles