The store will not work correctly when cookies are disabled.
AR40034RS
Appleton Plugs & Receptacles, Powertite Series
MFG Item Number
AR40034RS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Powertite Series
400A RS RECPT ASSY 3W4P S2 .84
Powertite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AR40034RS |
Item Number |
AR40034RS |
Manufacturer |
Appleton |
Product Series |
Powertite |
Family Series |
Appleton Plugs & Receptacles, Powertite Series |
Connection Type |
Receptacle |
Connection Description |
Straight |
Current Rating |
400 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
4 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
400-1,000 MCM |
Wire Size |
1000 MCM, 400 MCM, 500 MCM, 600 MCM, 750 MCM |
Terminal Type |
Solder |
Case Material |
Metallic |
Temperature Range (F) |
-13-104 °F |
Approvals |
CSA, UL |
Comments |
With Reverse Service - for Generator Applications |
Net Weight |
16.575 lbs |
Gross Weight |
18.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved