The store will not work correctly when cookies are disabled.
ARC20033ERS
Appleton Plugs & Receptacles, Powertite Series
MFG Item Number
ARC20033ERS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Powertite Series
200A CONN. BODY ASSY 3P S1 ERS
Powertite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ARC20033ERS |
Item Number |
ARC20033ERS |
Manufacturer |
Appleton |
Product Series |
Powertite |
Family Series |
Appleton Plugs & Receptacles, Powertite Series |
Connection Type |
Connector |
Current Rating |
200 A |
Voltage |
250 V, 600 V |
Frequency |
50-400 Hz |
Number of Poles |
3 |
Number of Wires |
3 |
Comments |
Reverse Service |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved