ARC20034ERS
Appleton Plugs & Receptacles, Powertite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARC20034ERS

Appleton Plugs & Receptacles, Powertite Series
In stock
Item Number
ARC20034ERS
MFG Item Number
ARC20034ERS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Powertite Series
Item #
ARC20034ERS
200A CONN. BODY ASSY 4P S2 ERS

Powertite Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARC20034ERS
Item Number ARC20034ERS
Manufacturer Appleton
Product Series Powertite
Family Series Appleton Plugs & Receptacles, Powertite Series
Connection Type Connector
Current Rating 200 A
Voltage 250 V, 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 3
Comments Reverse Service
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved