ARC3023BCRS
Appleton Plugs & Receptacles, Powertite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARC3023BCRS

Appleton Plugs & Receptacles, Powertite Series
In stock
Item Number
ARC3023BCRS
MFG Item Number
ARC3023BCRS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Powertite Series
Item #
ARC3023BCRS
30A CONN ASSY 2W-3P STY 2

Powertite Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARC3023BCRS
Item Number ARC3023BCRS
Manufacturer Appleton
Product Series Powertite
Family Series Appleton Plugs & Receptacles, Powertite Series
Connection Type Plug
Connection Description Straight
Current Rating 30 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 10-6 AWG
Wire Size 10 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Terminal Type Screw
Case Material Metallic
Temperature Range (F) -13-104 °F
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, UL
Comments Connector Body Only
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved