ASHX Series Information
| Manufacturer Part Number | ASHX-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | ASHX |
| Family Series | Federal Signal Audible Signaling Devices, ASHX Series |
| Description | Explosion-Proof Amplified Speaker, 15 Watt, 110 dBa, 24VDC, Red - 15 watt ASHX or 30 watt ASUX. Built-in gain control. Four-wire supervisable power circuit. Swivel mount bracket. Type 4X, IP66 enclosure. CSFM Approved. UL and cUL Listed for Class I, |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Mounting | Swivel |
| PLC Compatible | No |
| Current Rating | 0.7 A |
| Operating Temperature | -40-150 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 4X |
| Approvals | CSFM, UL |
| Comments | Red Body |
| Net Weight | 22.8 lbs |
| Gross Weight | 22.8 lbs |