Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Visual Signaling Devices
ASI8LT7GLE8
ASI-Automation Systems Interconnect Visual Signaling Devices
Blinking Signal Light Module, White,
MFG Item Number
ASI8LT7GLE8
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Blinking Signal Light Module, White,
Specifications
Specifications
| Manufacturer Part Number |
ASI8LT7GLE8 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Visual Signaling Devices |
| Description |
Blinking Signal Light Module, White, 110-120 VAC, bulb not included, use LT7 ALB or LT7 ALL |
| Number of Tiers |
1 |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Blinking |
| Stack Configuration |
White |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI8LT7GLE8
ASI-Automation Systems Interconnect Visual Signaling Devices