The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASL-L04ST0-UY
Autonics Terminal Blocks, ASL Series
In stock
Item Number
ASL-L04ST0-UY
MFG Item Number
ASL-L04ST0-UY
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, ASL Series
SSR Terminal Block, Screwless type,
SSR Terminal Block Spring Clamp Screwless Type High Tensile Force Blue LED Operation Indicator Screwless SSR terminal blocks are ideal for commercial and industrial applications where solid state relays need a terminal block. Available in multiple pin types for easy connection to a variety of SSRs. All have DIN Rail mounting as an option, but there are additional mounting options depending on the pin model chosen.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ASL-L04ST0-UY
Item Number
ASL-L04ST0-UY
Manufacturer
Autonics
Product Series
ASL
Family Series
Autonics Terminal Blocks, ASL Series
Number of Circuits
4
Spacing
27 mm
UL Current
1 A
UL Voltage
240 V
Max UL Wire Size (AWG)
16 AWG
Color
Black
Wire Entry Position
Top
Mounting Type
DIN Rail
Sensor Block Indicator
None
Approvals
CE, cULus
Test Socket(s)
No
Partition
No
Net Weight
0.1588 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved