ASR6034F
Appleton Plugs & Receptacles, ASR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASR6034F

Appleton Plugs & Receptacles, ASR Series
In stock
Item Number
ASR6034F
MFG Item Number
ASR6034F
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, ASR Series
Item #
ASR6034F
ASR 60A FUSED INTERLOCK

ASR Series Information

ASR Nonmetallic Interlocked Receptacles prevent electrical arcing when used with fixed or portable heavy duty equipment. Available in 30 and 60 Amp designs, they feature an ON/OFF switch and an enclosed mechanical interlock that prevents plug removal under load. Fused and non‑fused models are available, with both designs featuring self‑cleaning contacts and a seamless silicone gasket that minimize the need for maintenance. They are ideal for use in damp and corrosive environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASR6034F
Item Number ASR6034F
Manufacturer Appleton
Product Series ASR
Family Series Appleton Plugs & Receptacles, ASR Series
Connection Type Receptacle
Connection Description Fusible
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
NEMA Rating NEMA 4X, NEMA 12
IP Rating IP66
Approvals UL
Comments With Enclosed Disconnect Switch, 3 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved