AT11DN-2
Autonics Relays, ATN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT11DN-2

Autonics Relays, ATN Series
In stock
Item Number
AT11DN-2
MFG Item Number
AT11DN-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ATN Series
Item #
AT11DN-2
Timer, Analog, 6-Mode, Multi-Range,

ATN Series Information

  • Timing Relay
  • Realization of Wide Range of Power Supply
  • Various output operation (6 modes)
  • Multi time range (16 kinds of time range)
  • Wide control time (0.05 sec to 100 hour)
Timing relays with easy parameter adjustment. Available in different power ranges. Contains various time ranges and output operations. Has a wide control time. Useful in many industrial settings and can be programmed for specific needs.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AT11DN-2
Item Number AT11DN-2
Manufacturer Autonics
Product Series ATN
Family Series Autonics Relays, ATN Series
Mode of Operation Power On Start, Signal On Start
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 100 Hrs
Nominal Coil Voltage 24 VAC, 24 VDC
Voltage (AC) 24 VAC
Voltage (DC) 24 VDC
Termination 11 Pin
Approvals CE, cURus
Net Weight 0.185 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved