AT21/M20/45/GRY
Adaptaflex, a Division of T&B Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT21/M20/45/GRY

Adaptaflex, a Division of T&B Fittings
In stock
Item Number
AT21/M20/45/GRY
MFG Item Number
AT21/M20/45/GRY
AT21/M20/45/GRY is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AT21/M20/45/GRY
AF AT21/M20/A/BLB ATS M20 FITTING B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AT21/M20/45/GRY
Item Number AT21/M20/45/GRY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Connection Type Snap-In
Angle 45 °
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved