The store will not work correctly when cookies are disabled.
AT42/125/SFA/GRB
Adaptaflex, a Division of T&B Fittings
In stock
Item Number
AT42/125/SFA/GRB
MFG Item Number
AT42/125/SFA/GRB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF AT42/125/SFA/GRY 42MM SWVL NPT 1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AT42/125/SFA/GRB |
Item Number |
AT42/125/SFA/GRB |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Fittings |
Connection Type |
Snap-In |
Angle |
Straight |
Cable Opening Max |
1.25 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Polyamide |
Composition |
Non-Metallic |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved