ATM-7.500LP
Eaton's Bussmann series Fuses, ATM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATM-7.500LP

Eaton's Bussmann series Fuses, ATM Series

ATM-7.500LP

Eaton's Bussmann series Fuses, ATM Series
LOW PROFILE ATM MINI FUSE - 7.5 AMP
Item Number
ATM-7.500LP
MFG Item Number
ATM-7-1/2LP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, ATM Series
Item #
ATM-7.500LP
LOW PROFILE ATM MINI FUSE - 7.5 AMP

ATM Series Information

  • 2~30 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.

  • UL Recognized


Specifications

Specifications
Manufacturer Part Number ATM-7-1/2LP
Manufacturer Eaton's Bussmann series
Product Series ATM
Family Series Eaton's Bussmann series Fuses, ATM Series
Description Eaton Bussmann series ATM low-profile blade fuse, Color code brown, 32 Vdc, 7-1/2A, 1 kAIC, Non Indicating, Low-profile blade fuse, Blade end, Colored plastic housing, zinc fuse element
Fuse Type Automotive
Current Rating 7.5 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Body Length 0.35 "
Net Weight 0.4 lbs
Gross Weight 0.4 lbs