Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATP1500CRP
AT PIR OCCSENS, CEILING, 1500 SQft.,
MFG Item Number
ATP1500CRP
This item cannot be canceled or returned
Description
AT PIR OCCSENS, CEILING, 1500 SQft.,
Specifications
Specifications
| Manufacturer Part Number |
ATP1500CRP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
AT PIR OCCSENS, CEILING, 1500 SQft., W/R |
| Angle |
360 ° |
| Coverage Area (sq ft) |
1,500 |
| Color |
White |
| DC Voltage |
24 VDC |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
ATP1500CRP
Hubbell Switches