Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATP1500CRPU
AT PIR OCCSENS,CEILING,1500 SQft.,
MFG Item Number
ATP1500CRPU
This item cannot be canceled or returned
Description
AT PIR OCCSENS,CEILING,1500 SQft.,
Specifications
Specifications
| Manufacturer Part Number |
ATP1500CRPU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
AT PIR OCCSENS,CEILING,1500 SQft., W/R,USA |
| Angle |
360 ° |
| Coverage Area (sq ft) |
1,500 |
| Switch Configuration |
Single Pole |
| Color |
White |
| DC Voltage |
24 VDC |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
ATP1500CRPU
Hubbell Switches