ATS11W Series Information
| Manufacturer Part Number | ATS11W-23 |
|---|---|
| Manufacturer | Autonics |
| Product Series | ATS11W |
| Family Series | Autonics Relays, ATS11W Series |
| Description | Twin Timer, 6-Mode, Multi-Range(0.3 Sec-30Hours), DPDT(2c) or 2 SPDT, 24VAC/VDC, |
| Operation | On/Off Flicker |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3 s-30 Hrs |
| Max Time | 30 Hrs |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Termination | 11 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.22 lbs |