Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-50-275
Eaton's B-Line series Anchors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11905738 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-50-275 Wedge Anchor |
| Size |
1/2 " |
| Length |
2-3/4 " |
| Thread Length |
1-3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.19 lbs |
AWA-50-275
Eaton's B-Line series Anchors