Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-50-550
Eaton's B-Line series Anchors
AWA-50-550 WEDGE ANCHR 1/2X5 1/2
MFG Item Number
78101103079
This item cannot be canceled or returned
Description
AWA-50-550 WEDGE ANCHR 1/2X5 1/2
Specifications
Specifications
| Manufacturer Part Number |
78101103079 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-50-550 WEDGE ANCHR 1/2X5 1/2 |
| Size |
1/2 " |
| Length |
5-1/2 " |
| Thread Length |
4-1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.34 lbs |
AWA-50-550
Eaton's B-Line series Anchors