The store will not work correctly when cookies are disabled.
B/PG42-PG36/R
Adaptaflex, a Division of T&B Fittings
In stock
Item Number
B/PG42-PG36/R
MFG Item Number
B/PG42-PG36/R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF B/PG48PG42/R BRASS REDUCER PG48
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B/PG42-PG36/R |
Item Number |
B/PG42-PG36/R |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Fittings |
Connection Type |
Male/Female |
External Thread |
PG42 |
Internal Thread |
PG36 |
Material |
Nickel-Plated Brass |
Composition |
Metallic |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved