Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2004PAZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101160844
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101160844 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2004PA ZN (1 1/4 EMT) |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| EMT Size (in) |
1-1/4 " |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
B2004PAZN
Eaton's B-Line series Conduit Mounts