Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2013AL
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101160144
Specifications
Specifications
| Manufacturer Part Number |
78101160144 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2013 AL (2 RGD) |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Aluminum |
| Rigid Size (in) |
2 " |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
B2013AL
Eaton's B-Line series Conduit Mounts