Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2312ZN
Eaton's B-Line series Conduit Mounts
B2312 ZN 5/8OD TUBNG CLMP
MFG Item Number
78101176412
This item cannot be canceled or returned
Description
B2312 ZN 5/8OD TUBNG CLMP
Specifications
Specifications
| Manufacturer Part Number |
78101176412 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2312 ZN 5/8OD TUBNG CLMP |
| Composition |
Steel |
| Style |
One Hole |
| Cable Size |
5/8 " |
| Net Weight |
0.027 lbs |
| Gross Weight |
0.027 lbs |
B2312ZN
Eaton's B-Line series Conduit Mounts