B2PB-B1D
Autonics Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2PB-B1D

Autonics Audible Signaling Devices

B2PB-B1D

Autonics Audible Signaling Devices
Buzzer _y22/25, 12-24VDC,
MFG Item Number
B2PB-B1D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
B2PB-B1D
Buzzer _y22/25, 12-24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number B2PB-B1D
Manufacturer Autonics
Family Series Autonics Audible Signaling Devices
Description Buzzer _y22/25, 12-24VDC, 98dB(0.1M), Selectable Continuous and Intermittent Sound,IP65, Green
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Weatherproof No
Mounting Panel
Explosion Proof No
Hazardous Location No
Approvals CE
Net Weight 0.035 lbs
Gross Weight 0.04 lbs