Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33C-750-414

Brady Labels

B33C-750-414

Brady Labels
Label Polyester 0.75in x 50ft WT
Item Number
B33C-750-414
MFG Item Number
151522
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33C-750-414
Label Polyester 0.75in x 50ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 151522
Manufacturer Brady
Family Series Brady Labels
Description BradyGrip Print-on Hook Material 0.75 H x 50 ft L for BradyPrinter i3300 BBP33
Application Cable & Wire Marking
Material Type Polyester
Finish Matte
Background Color White
Label Width 0.75 "
Label Height 0.75 "
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs